missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ LDPE Cubitainers™ with LDPE Foam-lined Closure
GREENER_CHOICE

Catalog No. 05719308
Change view
Click to view available options
Capacity (Metric):
1 L
4 L
9.5 L
20 L
Level:
Certified
Unprocessed
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level
05719308 1 L Certified
05721119 1 L Unprocessed
05719303B 4 L Certified
05721120 4 L Unprocessed
05721121 9.5 L Unprocessed
05719307 9.5 L Certified
05719304 20 L Certified
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05719308 Supplier Thermo Scientific™ Supplier No. 3141000

missing translation for 'validMainframeMsg'

Choose this light-weight, space-efficient solution for sampling in remote locations. Available certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • LDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Collapsible and nestable when empty for space saving storage and transport
  • Narrow-mouth design recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Unprocessed container comes assembled and ready for your own cleaning procedure

Note:

Cubitainer is a registered trademark of Hedwin Corporation.

Specifications

Capacity 0.25 gal., 1 L
Capacity (Metric) 1 L
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description LDPE Cubitainer
Diameter (English) Inner 1.19 in.
Diameter (English) 2.67 in.
Diameter (Metric) Inner 3.02 cm
Material HDPE
No. per Case 12
Packaging Case of 12
Replacement Closure 067-3800WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 32 oz.
Volume (Metric) Brim 946 mL
Height (Metric) 68 mm
Height (English) 2.67 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 68 mm
Capacity (English) 0.25 gal.
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less