missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Latex Pipette Bulbs
Latex Pipet Bulbs for use with glass pipettes and droppers.
Supplier: Eisco™ CH0232C
Description
- Latex rubber pipette bulbs
- 5 mm opening
- For use with 6 to 8 mm diameter pipettes
- Pear shaped
- Used as replacement when old bulbs crack or wear-out
Specifications
| Not Autoclavable | |
| Single-use | |
| Round | |
| Standard | |
| Non-sterile | |
| 1 mL |
| Brown | |
| Medicine Dropper, Small Pipette | |
| Latex | |
| 1 | |
| Replacement Pipette Bulb | |
| 1 Ea. |