missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Latex-Free Cohesive Flexible Bandages
Free of natural rubber proteins and allergens.
$55.96 - $55.96
Specifications
| Material | Non-woven Fabric |
|---|---|
| Product Type | Cohesive Flexible Bandage |
| Length (English) | 5 yd. |
| Length (Metric) | 4.6 m |
| Waterproof | Yes |
| Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity | ||||
|
22-363-128
|
Fisherbrand™
KZ402NO3 |
Red | 5 yd. x 2 in. |
Case of 36 Each for $55.96
|
|
||||
Description
- Maintain consistent compression without slipping or restricting mobility
- High porosity; water-resistant
- Lightweight, porous material allows skin to breathe for ultimate comfort
- Adhere to themselves — no clips or fasteners needed
- Available in a wide range of colors and widths
- Length: 5 yd. (4.6m)
Order Info
Assorted color packs include green, pink, purple, red, blue, tan and white.
Specifications
| Non-woven Fabric | |
| 5 yd. | |
| Yes | |
| Self Adhesive | |
| CE |
| Cohesive Flexible Bandage | |
| 4.6 m | |
| Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility | |
| Yes |