missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Latex-Free Cohesive Flexible Bandages
Description
- Maintain consistent compression without slipping or restricting mobility
- High porosity; water-resistant
- Lightweight, porous material allows skin to breathe for ultimate comfort
- Adhere to themselves — no clips or fasteners needed
- Available in a wide range of colors and widths
- Length: 5 yd. (4.6m)
Order Info
Assorted color packs include green, pink, purple, red, blue, tan and white.
Specifications
Specifications
| Material | Non-woven Fabric |
| Product Type | Cohesive Flexible Bandage |
| Length (English) | 5 yd. |
| Length (Metric) | 4.6 m |
| Width (Metric) | 5.1 cm |
| Width (English) | 2 in. |
| Dimensions (L x W) | 5 yd. x 2 in. |
| Waterproof | Yes |
| For Use With (Application) | Prevent muscle sprain and injury, bind up after hemostasia by compression, without slipping or restricting mobility |
| Color | Red |
| Show More |