missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Safety Latex-Free Polypropylene Beard Covers
Polypropylene beard covers protect workers against dry particulates, dirt, and grime.
Supplier: Keystone Safety 112NWIWHITE
Description
- Polypropylene beard cover
- Lightweight
- 100% latex free
- White or blue
- Choose 18 in. or 21 in. size
- 100/Bag
Specifications
| General Purpose Beard Cover | |
| White | |
| Yes | |
| 45.7 cm |
| Polypropylene | |
| Single-use | |
| 18 in. |