missing translation for 'onlineSavingsMsg'
Learn More

Keystone Safety Latex-Free Polypropylene Beard Covers

Catalog No. p-3202969
Change view
Click to view available options
Color:
Blue
White
Length (English):
18 in.
21 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Length (English)
19722005 Blue 21 in.
19120929 White 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19722005 Supplier Keystone Safety Supplier No. 112NWIBLUE
Only null left

Polypropylene beard covers protect workers against dry particulates, dirt, and grime.

  • Polypropylene beard cover
  • Lightweight
  • 100% latex free
  • White or blue
  • Choose 18 in. or 21 in. size
  • 100/Bag

Specifications

Type General Purpose Beard Cover
Material Polypropylene
Color Blue
Disposable Single-use
Latex Free Yes
Length (English) 21 in.
Length (Metric) 53.3 cm