missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Burpless™ Latching Drum Lid with Fusible Plugs
Latching lid with FM-approved plugs that meets NFPA 30 venting requirements and helps to safely contain and lock flammable materials in a 55-gallon steel drum.
$1,241.07
Specifications
| Product Type | Latching Drum Lid |
|---|---|
| Sterility | Non-sterile |
| Length (English) | 26.75 in. |
| Length (Metric) | 68 cm |
| Height (Metric) | 11 cm |
Description
- For 55 gal. Steel Drums
- Bolt-Ring
- In a fire, 2 in. and 3/4 in. FM Approved nylon plugs melt to vent pressure and prevent drum bursting; meets NFPA 30 venting requirements
- Ideal for safe storage of flammable or combustible solids such as used rags and absorbents
- Latching handle easily opens and closes with one hand
- Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions
- Easy-access lid closes securely to help you meet haz-waste regulations
- Hinge stops keep funnel lid upright when open
- Durable, chemical-resistant powder coat helps ensure long service life
- Lockable latch helps prevent unauthorized access
- Hinge pin is made for easy lid removal without loosening band around drum
Specifications
| Latching Drum Lid | |
| 26.75 in. | |
| 11 cm | |
| 59 cm |
| Non-sterile | |
| 68 cm | |
| 23.25 in. |