missing translation for 'onlineSavingsMsg'
Learn More

PIG™ Burpless™ Latching Drum Lid with Fusible Plugs

Catalog No. 18366496
Change view
Click to view available options
Color:
Black
Red
Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18366496 Yellow
18366494 Black
18366495 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18366496 Supplier PIG™ Burpless™ Supplier No. DRM1065YW
Only null left

Latching lid with FM-approved plugs that meets NFPA 30 venting requirements and helps to safely contain and lock flammable materials in a 55-gallon steel drum.

  • For 55 gal. Steel Drums
  • Bolt-Ring
  • In a fire, 2 in. and 3/4 in. FM Approved nylon plugs melt to vent pressure and prevent drum bursting; meets NFPA 30 venting requirements
  • Ideal for safe storage of flammable or combustible solids such as used rags and absorbents
  • Latching handle easily opens and closes with one hand
  • Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions
  • Easy-access lid closes securely to help you meet haz-waste regulations
  • Hinge stops keep funnel lid upright when open
  • Durable, chemical-resistant powder coat helps ensure long service life
  • Lockable latch helps prevent unauthorized access
  • Hinge pin is made for easy lid removal without loosening band around drum

Specifications

Product Type Latching Drum Lid
Color Yellow
Sterility Non-sterile
Length (English) 26.75 in.
Length (Metric) 68 cm
Height (English) 4.37 in.
Height (Metric) 11 cm
Diameter (English) Inner 23.25 in.
Diameter (Metric) Inner 59 cm