missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester

Catalog No. 19112811
Change view
Click to view available options
Size (English):
0.25 x 0.25 in. (W x H)
0.3 x 0.25 in. (W x H)
0.375 x 0.375 in. (W x H)
0.5 x 0.437 in. (W x H)
0.65 x 0.2 in. (W x H)
0.65 x 0.25 in. (W x H)
0.8 x 0.25 in. (W x H)
0.8 x 0.5 in. (W x H)
1 x 0.5 in. (W x H)
1.5 x 0.25 in. (W x H)
1.875 x 0.375 in. (W x H)
1.875 x 0.833 in. (W x H)
1.875 x 1.33 in. (W x H)
2.5 x 1 in. (W x H)
8.5 x 11 in. (W x H)
Color:
White
Yellow
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19112811 1.5 x 0.25 in. (W x H) White
19112756 1.875 x 0.375 in. (W x H) White
19112759 1.875 x 0.833 in. (W x H) Yellow
19112760 1.875 x 1.33 in. (W x H) White
19112761 0.3 x 0.25 in. (W x H) White
19112775 2.5 x 1 in. (W x H) Yellow
19112774 2.5 x 1 in. (W x H) White
19112780 0.5 x 0.437 in. (W x H) Yellow
19112781 0.25 x 0.25 in. (W x H) White
19112782 0.375 x 0.375 in. (W x H) White
19112783 8.5 x 11 in. (W x H) White
19112784 8.5 x 11 in. (W x H) Yellow
19112786 0.65 x 0.2 in. (W x H) White
19112787 0.65 x 0.2 in. (W x H) Yellow
19112795 0.65 x 0.25 in. (W x H) White
19112800 0.8 x 0.25 in. (W x H) White
19112802 0.8 x 0.5 in. (W x H) White
19112806 1 x 0.5 in. (W x H) Yellow
19112807 1 x 0.5 in. (W x H) White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 19112811 Supplier Brady™ Supplier No. LAT974710

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.

  • Blank, printable polyester labels for Laser Printers
  • CSA Accepted material when printed with designated laser printer toners

Specifications

Certifications/Compliance UL Recognised; CSA Accepted
Description Chemical, high temperature, humidity, smear, UV and weather-Resistant
Adhesive Type Acrylic, Permanent
Coating None
Color White
Finish Matte
Format Die-cut
Material Polyester (B-747)
Printable Sides Single-side Printable
Print Technology Laser
Product Type Laser Printable Label
Sterility Non-sterile
For Use With (Application) Circuit board labelling, General identification
For Use With (Equipment) Laser Printers
Horizontal Repeat (Metric) 40.64 mm
Labels per Row 5
Min. Operating Temperature (Metric) -40°C
No. per Pack 10070 Labels/Pack
Quantity 10,000/Pk.
Shape Rectangle
Size (English) 1.5 x 0.25 in. (W x H)
Size (Metric) 38.1 x 6.35 mm (W x H)
Temperature Range (English) -40°F to +266°F
Temperature Range (Metric) -40°C to +130°C
Thickness (English) 0.0037 in.
Thickness (Metric) 0.094 mm
Dimensions (L x W) 6.35 x 38.10 mm
Length (English) 1.5 in.
Width (English) 1.5 in.
Width (Metric) 38.10 mm
Width (Metric) Printable Area 38.10 mm
Height (English) 0.25 in.
Height (English) Printable Area 0.25 in.
Height (Metric) 6.35 mm
Height (Metric) Printable Area 6.35 mm
Alternate Part Number LAT-9-747-10
Show More Show Less