missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Supplier: Brady™ LAT28747Y25SH
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Chemical Identifiers
| Acrylic, Permanent | |
| Matte | |
| Single-side Printable | |
| Laser Printable Label | |
| 0.0037 in. |
| None | |
| Polyester (B-747) | |
| Laser | |
| Non-sterile |
Specifications
| UL Recognised; CSA Accepted | |
| Acrylic, Permanent | |
| Yellow | |
| Label | |
| Single-side Printable | |
| Laser Printable Label | |
| 1 | |
| Rectangle | |
| 215.9 x 279.4 mm (W x H) | |
| 0.0037 in. | |
| 279.40 x 215.90 mm | |
| 8.5 in. | |
| 279.40 mm | |
| LAT-28-747Y-25SH |
| Chemical, humidity, smear, UV and weather-Resistant | |
| None | |
| Matte | |
| Polyester (B-747) | |
| Laser | |
| Non-sterile | |
| 25/Pk. | |
| 8.5 x 11 in. (W x H) | |
| -40°C to +130°C | |
| 0.094 mm | |
| 8.5 in. | |
| 215.90 mm | |
| 279.40 mm |