missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Designed for use with laser printers. Brady LASERTAB Laser Printable Labels are made of B-747 polyester.
Supplier: Brady™ LAT217471YL
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Chemical Identifiers
| Acrylic, Permanent | |
| Matte | |
| Single-side Printable | |
| Laser Printable Label | |
| 0.0037 in. |
| None | |
| Polyester (B-747) | |
| Laser | |
| Non-sterile |
Specifications
| Chemical, high temperature, humidity, smear, UV and weather-Resistant | |
| None | |
| Matte | |
| Polyester (B-747) | |
| Laser | |
| Non-sterile | |
| Laser Printers | |
| -40°C | |
| 1000/Pk. | |
| 2.5 x 1 in. (W x H) | |
| -40°F to +266°F | |
| 0.0037 in. | |
| 25.40 x 63.5 mm | |
| 2.5 in. | |
| 63.50 mm | |
| 1 in. | |
| 25.40 mm |
| Acrylic, Permanent | |
| Yellow | |
| Die-cut | |
| Single-side Printable | |
| Laser Printable Label | |
| Asset tracking, Circuit board labelling, General identification | |
| 3 | |
| 1026 Labels/Pack | |
| Rectangle | |
| 63.5 x 25.4 mm (W x H) | |
| -40°C to +130°C | |
| 0.090 mm | |
| 2.5 in. | |
| 63.50 mm | |
| 1 in. | |
| 25.40 mm | |
| LAT-21-747-1-YL |