missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LASERTAB™ Laser Printable Labels, B-747 Polyester
Description
- Blank, printable polyester labels for Laser Printers
- CSA Accepted material when printed with designated laser printer toners
Specifications
Specifications
| Certifications/Compliance | UL Recognised; CSA Accepted |
| Description | Chemical, high temperature, humidity, smear, UV and weather-Resistant |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester (B-747) |
| Printable Sides | Single-side Printable |
| Print Technology | Laser |
| Show More |