missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Large Volume Stirrer

The Large Volume Stirrer features a broad top plate surface allows processing of oversized vessels such as carboys for your large volume stirring. The powerful magnetic drive is also capable of mixing highly viscous materials.

$3,442.99 - $4,009.54

Specifications

Voltage 120 V, 100/240 V
Frequency 50/60 Hz
Temperature Range (Metric) 10°C to 40°C, 5°C to 40°C, 20% to 80% RH, Non-condensing
View More Specs

Products 2
Catalog Number Mfr. No. Capacity Controller Type Price Quantity & Availability  
Catalog Number Mfr. No. Capacity Controller Type Price Quantity & Availability  
01918311
View Documents Promotion Details
OHAUS™
30573809
25 L, 510 g Analog
Each for $3,442.99
Only null left
 
01918312
View Documents Promotion Details
OHAUS™
30573814
25 L, 1.1 kg Digital
Each for $4,009.54
Only null left
 
Description

Description

  • Applications: Carboys, Chromatography, Mixing viscous materials, polymers, pilot scale and other large volume Stirring and Mixing
  • Display: Independent LED displays for speed, and time (on digital models); Knob with 1-10 dial markings (on non-digital models)
  • Operation: N/A
  • Communication: N/A
  • Construction: High Volume Stirrers feature a cast aluminum housing and glass filled nylon top plate. Large Capacity Stirrers feature both stainless steel housing and top plate. Models include either a 70 mm egg shaped stir bar or 102 mm stir bar with pivot ring.
  • Design Features: Speed ramping feature slowly increases motor speed for enhanced coupling and improved stirring. Microprocessor-controlled for precise speed regulation. Timer counts up or when programmed to a set time, will turn off stirring and sound alarm when timer reaches 0.
Specifications

Specifications

120 V, 100/240 V
50/60 Hz
10°C to 40°C, 5°C to 40°C, 20% to 80% RH, Non-condensing
Videos
SDS
Documents

Documents