missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Large Volume Stirrer
Description
- Applications: Carboys, Chromatography, Mixing viscous materials, polymers, pilot scale and other large volume Stirring and Mixing
- Display: Independent LED displays for speed, and time (on digital models); Knob with 1-10 dial markings (on non-digital models)
- Operation: N/A
- Communication: N/A
- Construction: High Volume Stirrers feature a cast aluminum housing and glass filled nylon top plate. Large Capacity Stirrers feature both stainless steel housing and top plate. Models include either a 70 mm egg shaped stir bar or 102 mm stir bar with pivot ring.
- Design Features: Speed ramping feature slowly increases motor speed for enhanced coupling and improved stirring. Microprocessor-controlled for precise speed regulation. Timer counts up or when programmed to a set time, will turn off stirring and sound alarm when timer reaches 0.
Specifications
Specifications
| Speed | 60 to 1400 rpm |
| Automation Interface | 4 Mechanical keys, raised and with tactile feedbac |
| Certifications/Compliance |
|
| Top Plate Material | Glass-filled Nylon |
| Connection Type | RS-232 or USB connectivity |
| Capacity | 25 L, 510 g |
| Display | LED |
| Voltage | 120 V, 100/240 V |
| Display Type | Backlit LCD |
| Wattage | 75 W |
| Show More |