missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Large Dispenser Bottle

Catalog No. S31709
Change view
Click to view available options
Capacity (Metric):
378 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S31709 378 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S31709 Supplier Dynalon™ Supplier No. DAL 605074

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard plunger dispenses 1.01 oz. (30mL) per stroke.

  • Dispenser features corrosion-resistant stainless-steel ball
  • Excellent for use with food products, cleaners, waxes and hand soaps
  • Can be used with inorganic salt solutions, alkalis, solvents, mineral and vegetable or animal oils
  • Supplied with one gallon (3.8L) jug

Specifications

Capacity (Metric) 378 mL
Color White
Width (Metric) 300 mm
Closure Color White
Height (Metric) 115 mm
Width (English) 11.8 in.
Height (English) 4.5 in.
Closure Material Polypropylene
Closure Size 38 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Shape Round
Show More Show Less