missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Workstation with Black Phenolic Work Surface

Catalog No. 06001083
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06001083 60 in.
06001081 48 in.
06001085 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06001083 Supplier Fisherbrand™ Supplier No. FENOS3060P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mobile Lab Workstations are furnished complete with shelving, electrical fixtures, and work surfaces. They include a heavy duty tubular steel base equipped with vibration isolation casters.

  • Adjustable steel shelving with wire lips
  • 125 V, 20 A electrical raceway with twist to lock plug
  • Table can have plumbing fixtures, data services, and suspended cabinetry added as needed

Specifications

Width (Metric) 152.4 cm
Height (English) 84 in.
Width (English) 60 in.
Depth (Metric) 76.2 cm
Height (Metric) 213.4 cm
Depth (English) 30 in.
Certifications/Compliance SEFA 8