missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Laboratory Workstation with Black Phenolic Work Surface
Description
- Adjustable steel shelving with wire lips
- 125 V, 20 A electrical raceway with twist to lock plug
- Table can have plumbing fixtures, data services, and suspended cabinetry added as needed
Spécifications
Spécifications
| Width (Metric) | 121.9 cm |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 84 in. |
| Height (Metric) | 213.4 cm |
| Width (English) | 48 in. |
| Certifications/Compliance | SEFA 8 |