missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Laboratory Refrigerator and Freezer Casters

Achieve higher elevation on high-performance refrigerators and freezers with these laboratory refrigerator and freezer casters. Casters offer a 2 or 3 in. height increase.

$519.38

Specifications

Temperature Range -30°C
View More Specs

Products 1
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
Catalog Number Mfr. No. For Use With (Equipment) Price Quantity & Availability  
361017665
View Documents Promotion Details
Thermo Scientific™
6041
4.9, 11.5, 23.3, 29.2, 51.1, 78.8 cu. ft. Units
Each for $519.38
Only null left
 
Description

Description

Achieve higher elevation on high-performance refrigerators and freezers with Thermo Scientific™ Laboratory Refrigerator and Freezer Casters. Casters offer a 2 or 3 in. height increase for Thermo Scientific™ Revco™ , Forma™ and Puffer Hubbard™ laboratory refrigerators and freezers.

  • An option for replacement on most models
  • Factory-installed when ordered with unit; customer-installed if ordered separately
  • 2 in. (50mm) casters are standard on high-performance refrigerators and freezers
  • Optional 3 in. (76mm) casters are shipped with the cabinet but must be installed upon delivery

Ordering Information:

  • 6041: 2 in. casters (50mm), set of four
  • 6041-1: 3 in. casters (76mm), set of four
  • 6983: Locking casters for -30°C freezers only, includes two nonlocking 2 in. (50mm) casters
Specifications

Specifications

-30°C
Videos
SDS
Documents

Documents