missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Notebooks
GREENER_CHOICE

Catalog No. FB14127566
Change view
Click to view available options
Cover Color:
Black
Blue
Green
Red
Ruled:
Grid
Yes
No. of Pages:
100
200
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cover Color Ruled No. of Pages
FB14127566 Red Grid 200
FB14127568 Red Yes 200
FB14127567 Red Yes 100
FB14127565 Red Grid 100
FB14127563 Blue Yes 100
FB14127562 Blue Grid 200
FB14127561 Blue Grid 100
FB14127564 Blue Yes 200
FB14127560 Black Yes 200
FB14127559 Black Yes 100
FB14127558 Black Grid 200
FB14127557 Black Grid 100
FB14127569 Green Grid 100
FB14127570 Green Grid 200
FB14127571 Green Yes 100
FB14127572 Green Yes 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. FB14127566 Supplier Fisherbrand™ Supplier No. HS8610DFG26
Edge

Keep information safe and well organised with these laboratory notebooks. They are ideal for a variety of applications including recording research data, experimental procedures, design and development ideas.

  • Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
  • Lies flat when opened.
  • User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
  • Bookmark ribbon holds your place for quick reference.
  • Covers for all versions are waterproof and chemical-resistant.
  • Lined notebooks feature college-ruled pages for easy report writing.
  • All notebooks contain periodic and conversion tables in the back.
  • Marker ribbon.
  • 8-1/2 x 11 in. (218 x 281 mm)
Note: The line model notebooks have a slight impression of vertical lines. The lines are faint -- only printed at 30%. These vertical lines are helpful if you need to add graphs or drawings to the page.

Specifications

Material Cardboard/Paper
Ruled Grid
Width (English) Page 8.5 in.
Length (English) Page 11 in.
Color Red
Cover Color Red
Dimensions (L x W) 21.8 x 28.1 cm
Length (Metric) Page 27.9 cm
Width (Metric) Page 21.6 cm
Autoclavable Not Autoclavable
Grid Type 0.25 in. (6 mm)
No. of Pages 200
Product Type Notebook
Sterility Non-sterile
Show More Show Less