missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Notebooks
GREENER_CHOICE

Keep information safe and well organised with these laboratory notebooks. They are ideal for a variety of applications including recording research data, experimental procedures, design and development ideas.

Supplier:  Fisherbrand™ HS8610AFL16

 View more versions of this product

Catalog No. FB14127559



Only null left

Description

Description

  • Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
  • Lies flat when opened.
  • User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
  • Bookmark ribbon holds your place for quick reference.
  • Covers for all versions are waterproof and chemical-resistant.
  • Lined notebooks feature college-ruled pages for easy report writing.
  • All notebooks contain periodic and conversion tables in the back.
  • Marker ribbon.
  • 8-1/2 x 11 in. (218 x 281 mm)
Note: The line model notebooks have a slight impression of vertical lines. The lines are faint -- only printed at 30%. These vertical lines are helpful if you need to add graphs or drawings to the page.
Specifications

Chemical Identifiers

Cardboard/Paper
11 in.
27.9 cm
Notebook
8.5 in.
21.8 x 28.1 cm
21.6 cm

Specifications

Cardboard/Paper
8.5 in.
Black
21.8 x 28.1 cm
21.6 cm
100
Non-sterile
Yes
11 in.
Black
27.9 cm
Reusable
Notebook
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions