missing translation for 'onlineSavingsMsg'
Learn More

Hughes Laboratory Eye/Face Wash with Open Stainless Steel Bowl
GREENER_CHOICE

Catalog No. 18666649
Change view
Click to view available options
Mounting:
Wall
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
18666649 Wall
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18666649 Supplier Justrite International Supplier No. L85GS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Universal eye wash sign; Inspection record tag

Hughes Laboratory Eye/Face Wash is ideal for laboratories, schools and general light duty indoor use.

Features:

  • Pop-off dust covers protect the twin spray nozzles from contaminants, and are lifted off by the water jets upon operation via the push plate.
  • Easy-to-clean powder coated stainless steel bowl for excellent corrosion resistance
  • Fine mesh strainers and an individual flow controller provide a gentle flow of aerated water and prevent further injury to the eyes
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Includes an inspection record tag for recording test and service history.
  • Includes a universal eye wash sign for enhanced visibility
  • Meets ANSI Z358.1 and EN 15154 standards, and supports OSHA requirements.

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty

1 Year

Specifications

Activation Push Plate
Bowl Size (Metric) 254 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Green Powder Coat
Depth (English) 18 in.
Depth (Metric) 457 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 16 in.
Height (Metric) 406 mm
Includes 1 Unit
Inlet Connection (Metric) 0.5 in. (F) NPT
Material Chrome-plated Brass, Stainless Steel Mesh
Mounting Wall
Pressure 29 to 87 psi
Product Type Emergency Eye Wash
Width (English) 18 in.
Width (Metric) 457 mm
Show More Show Less