Learn More
STERIS™ LabKlenz 200 Acid Detergent
LabKlenz 200 Acid Detergent: Low-foaming, phosphoric acid-based liquid for effective removal of lab residues. Environmentally friendly and reliable. pH (1%): 2.0.
$727.61 - $4373.24
Specifications
| Product Type | Detergent |
|---|---|
| Color-coded | No |
| Form | Clear Liquid |
| pH | 2.0 |
| Scent | Unscented |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-467-591
|
STERIS™
1L2008 |
1 gal. |
Case of 4 Each for $727.61
|
|
|||||
|
17-467-592
|
STERIS™
1L2005 |
5 gal. |
Each for $823.94
|
|
|||||
|
17-467-593
|
STERIS™
1L2002 |
30 gal. |
Each for $4,373.24
|
|
|||||
Description
LabKlenz 200 Detergent is specially formulated for use in automated glassware washing applications both as a rinse aid and for the removal of particulate, scale, and inorganic soils.
HOW LABKLENZ 200 DETERGENT WORKS
LabKlenz 200 Detergent is a low-foaming, phosphoric acid based liquid detergent.
WHY LABKLENZ 200 DETERGENT?
- Flexibility - Effective removal of laboratory residues in both soft and hard water
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - Formulated with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Physical Properties
pH (1%): 2.0, typical
Specifications
| Detergent | |
| Clear Liquid | |
| Unscented |
| No | |
| 2.0 | |
| Non-sterile |