Learn More
STERIS™ LabKlenz 200 Acid Detergent
LabKlenz 200 Acid Detergent: Low-foaming, phosphoric acid-based liquid for effective removal of lab residues. Environmentally friendly and reliable. pH (1%): 2.0.
Supplier: STERIS™ 1L2005
Description
LabKlenz 200 Detergent is specially formulated for use in automated glassware washing applications both as a rinse aid and for the removal of particulate, scale, and inorganic soils.
HOW LABKLENZ 200 DETERGENT WORKS
LabKlenz 200 Detergent is a low-foaming, phosphoric acid based liquid detergent.
WHY LABKLENZ 200 DETERGENT?
- Flexibility - Effective removal of laboratory residues in both soft and hard water
- Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
- Environmentally Friendly - Formulated with biodegradable surfactants
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Physical Properties
pH (1%): 2.0, typical
Specifications
| Detergent | |
| Clear Liquid | |
| Unscented | |
| Pail | |
| 18.93 L |
| No | |
| 2.0 | |
| Non-sterile | |
| 5 gal. |