missing translation for 'onlineSavingsMsg'
Learn More

STERIS™ LabKlenz 120 Alkaline Detergent

LabKlenz 120 Mild Alkaline Detergent is a mild alkaline liquid detergent. It is compatible with a variety of substrates including stainless steel, mild steel, copper and aluminum. This product is extremely free rinsing to meet critical laboratory requirements. pH (1%): 9.4, typical.

Supplier:  STERIS™ 1L1202

 View more versions of this product

Catalog No. 17-467-595

Only null left
Explore available promotions

Description

Description

LabKlenz 120 Detergent is specially formulated to meet the unique cleaning and materials compatibility requirements found in laboratory glassware washing applications.

HOW LABKLENZ 120 DETERGENT WORKS

LabKlenz 120 Detergent is a phosphate-free, liquid, alkaline detergent for use in automated laboratory glassware washing applications. It is compatible with a variety of substrates including stainless steel, mild steel, and copper. It is extremely free rinsing to meet critical laboratory requirements.

WHY LABKLENZ 120 DETERGENT?

  • Efficacy - Effective removal of laboratory residues in both soft and hard water
  • Flexibility - Mild alkalinity for better materials compatibility
  • Cost Savings - Reduces utility consumption and cleaning time due with low foaming, free-rinsing formulation
  • Environmentally Friendly - phosphate-free formulation with biodegradable surfactants
  • Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility

Physical Properties

pH (1%): 9.4, typical

Specifications

Specifications

Detergent
Clear Liquid
Unscented
Drum
113.56 L
No
9.4
Non-sterile
30 gal.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions