missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Test Tube Spindle Racks
May be used in place of Lower Standard Rack in any SteamScrubber™ or Lower Spindle Rack in any FlaskScrubber™ or FlaskScrubber Vantage™ Series Washer
$16,117.46 - $19,101.29
Specifications
| Material | Stainless Steel (304) |
|---|---|
| For Use With (Application) | Hold test tubes, vials and 10mm dia. other laboratory glassware containers |
| For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer |
| Includes | 150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser |
| Quantity | Each |
| Catalog Number | Mfr. No. | Depth (English) | Height (English) | Weight (English) Shipping | Width (English) | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Height (English) | Weight (English) Shipping | Width (English) | Price | Quantity & Availability | ||
|
10359152
|
Labconco™
4546001 |
12.7 in. | 4.2 in. | 15 lb. | 17.5 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10359151
|
Labconco™
4546000 |
21.5 in. | 5 in. | 20 lb. | 21 in. |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Holds: Test tubes, vials and other laboratory glassware containers (upto 10mm in diameter)
- Water and detergent are injected through spindles to clean and rinse tubes
- Hot air is forced through spindles to dry test tubes in FlaskScrubber or FlaskScrubber Vantage Series Washer
- Material: 304 stainless steel
- Riser elevates tubes 3/4 in. (19mm) from bottom of the spindles for proper drainage
Specifications
| Stainless Steel (304) | |
| FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer | |
| Each |
| Hold test tubes, vials and 10mm dia. other laboratory glassware containers | |
| 150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser |