missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Test Tube Spindle Racks
Description
Includes
150 each spindles, 2 H x 1/8 in. O.D. (5cm x 3mm) with nylon fasteners and riser
- Holds: Test tubes, vials and other laboratory glassware containers (upto 10mm in diameter)
- Water and detergent are injected through spindles to clean and rinse tubes
- Hot air is forced through spindles to dry test tubes in FlaskScrubber or FlaskScrubber Vantage Series Washer
- Material: 304 stainless steel
- Riser elevates tubes 3/4 in. (19mm) from bottom of the spindles for proper drainage
Specifications
Specifications
| Material | Stainless Steel (304) |
| Product Type | Test Tube Spindle Rack Conversion Kit |
| For Use With (Application) | Hold test tubes, vials and 10mm dia. other laboratory glassware containers |
| For Use With (Equipment) | FlaskScrubber™, FlaskScrubber™ Vantage series, SteamScrubber™ glassware washer |
| Includes | 150 each 2 H x 0.125 in. O.D. spindles with nylon fasteners and riser |
| Depth (English) | 12.7 in. |
| Depth (Metric) | 32.25 cm |
| Height (English) | 4.2 in. |
| Height (Metric) | 10.6 cm |
| Width (English) | 17.5 in. |
| Show More |