missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Telescoping Base Stands
Support loads up to 1000 lb. (450kg); ADA compliant
$2446.23 - $2893.39
Specifications
| For Use With (Equipment) | Protector XVS Ventilation Station |
|---|---|
| Height (English) | 34.5 to 27.5 in. |
| Depth (English) | 29 in. |
| Depth (Metric) | 73.7 cm |
| Product Type | Stand |
| Catalog Number | Mfr. No. | Width (Metric) | Weight (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (Metric) | Weight (Metric) | Price | Quantity | ||||
|
16-108-307
|
Labconco™
3746700 |
61 cm | 36 Kg |
Each for $2,446.23
|
|
||||
|
16-101-002
|
Labconco™
3746701 |
91.4 cm | 43 Kg |
Each for $2,467.61
|
|
||||
|
16-101-003
|
Labconco™
3746702 |
121.9 cm | 50 Kg |
Each for $2,603.08
|
|
||||
|
16-101-005
|
Labconco™
3746704 |
182.8 cm | 55 Kg |
Each for $2,893.39
|
|
||||
|
16-101-004
|
Labconco™
3746703 |
152.4 cm | 50 Kg |
Each for $2,748.24
|
|
||||
Description
Support loads up to 1000 lb. (450kg); ADA compliant
- With four fixed leveling feet
- Length, 29 in. (74cm)
Specifications
| Protector XVS Ventilation Station | |
| 29 in. | |
| Stand |
| 34.5 to 27.5 in. | |
| 73.7 cm | |
| ADA |