missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Support Shelves: Telescoping Base Stand

Catalog No. 10269305
Change view
Click to view available options
For Use With (Equipment):
3 ft. Telescoping Base Stand
4 ft. Telescoping Base Stand
Purifier Logic Telescoping Base Stand
Material:
Epoxy-coated Steel
Powder-coated Steel
Weight (Metric):
5 Kg
7 Kg
10.4 Kg
Width (Metric):
56 cm
91.44 cm
121.9 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material Weight (Metric) Width (Metric)
10269305 4 ft. Telescoping Base Stand Powder-coated Steel 7 Kg 121.9 cm
10269259 Purifier Logic Telescoping Base Stand Epoxy-coated Steel 10.4 Kg 56 cm
10269304 3 ft. Telescoping Base Stand Powder-coated Steel 5 Kg 91.44 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10269305 Supplier Labconco™ Supplier No. 3811102

For use with Telescoping Base Stands supporting Purifier Logic Biosafety Cabinets and PuriCare Procedure Stations.

For use with Telescoping Base Stands supporting Purifier Logic Biosafety Cabinets and PuriCare Procedure Stations (pre-2014). Support Shelf provides 8.0 in. x 20.0 in. (20 x 51 cm) work surface to support remote equipment such as an aspirator pump within easy access of the biosafety cabinet. Powder-coated steel shelf mounts to left-side tubular frame of the base stand. Includes powder-coated steel shelf and fasteners. Not for use with SoLo Hydraulic Lift Base Stand. Installation is required.

Specifications

For Use With (Equipment) 4 ft. Telescoping Base Stand
Weight (English) 16 lb.
Weight (Metric) 7 Kg
Depth (English) 9.9 in.
Width (English) 48 in.
Depth (Metric) 25.14 cm
Width (Metric) 121.9 cm
Product Type Support Shelf
Material Powder-coated Steel
For Use With (Application) Provides Work Surface to Support Remote Equipment