missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Support Shelves: Hydraulic Lift Base Stand
Provides storage space to support remote equipment on Labconco Hydraulic Base Stands.
$566.42
Specifications
| Weight (English) | 23 lb. |
|---|---|
| Weight (Metric) | 10.4 Kg |
| Product Type | Support Shelf |
| For Use With (Application) | Provides work surface to support remote equipment such as an aspirator pump within easy access of biosafety cabinet |
Description
Support Shelf provides 8.0 in. x 20.0 in. (20 x 51 cm) work surface to support remote equipment such as an aspirator pump within easy access of the biosafety cabinet. Powder-coated steel shelf mounts to left-side tubular frame of the base stand. Includes powder-coated steel shelf and fasteners. Not for use with SoLo Hydraulic Lift Base Stand. Installation is required.Specifications
| 23 lb. | |
| 10.4 Kg | |
| Support Shelf | |
| Provides work surface to support remote equipment such as an aspirator pump within easy access of biosafety cabinet |