missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Starter Kits for Forensic Enclosures

Catalog No. 10359255
Change view
Click to view available options
For Use With (Equipment):
3 ft. Evidence Drying Cabinet
4 ft. Evidence Drying Cabinet
5 ft. Evidence Drying Cabinet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
10359255 5 ft. Evidence Drying Cabinet
09682725 3 ft. Evidence Drying Cabinet
10359254 4 ft. Evidence Drying Cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10359255 Supplier Labconco™ Supplier No. 3869920

Kits include accessories needed for any type of forensic drying.

Starter Kits for Labconco Protector Evidence Drying Cabinet. Each Kit includes six Inlet Door Prefilters, six Exhaust Cabinet Prefilters, 10 Hanging Clips, 10 Security Tags, 10 Paper Liners, one 32 ounce (946 ml) bottle of Germicidal Cleaner.

Specifications

For Use With (Equipment) 5 ft. Evidence Drying Cabinet
Weight (English) 15 lb.
Weight (Metric) 6.8 Kg
Product Type Enclosure Kit
For Use With (Application) 5 ft. Protector™ Evidence Drying Cabinet