missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stand-Still™ Isolation Platform
The Labconco Stand-Still™ Isolation Platform is used for supporting microscopes on Purifier™ Cell Logic™+ Biosafety Cabinets with Scope-Ready™ package.
Supplier: Labconco™ 4028100
Description
- Non-porous, autoclavable Type 304 stainless steel base with 1.5 in. (0.4cm) high isolation pads
- Reduces vertical and horizontal vibrations up to threefold, allowing proper airflow through cabinet
Stand-Still XL Platform:
Requires use of Pure-Vu™ XL Seal 4027810 or 4027811 (Part Numbers)
Specifications
| 22.75 in. | |
| 22.75 x 14 x 1.5 in. (57.8 x 35.6 x 3.81 cm) | |
| 3.81 cm | |
| 14 x 22.75 in. | |
| 4.5 kg | |
| 35.6 cm | |
| Autoclavable | |
| Silver |
| Vibration Isolation Platform | |
| For supporting microscopes on Cell Logic Biosafety Cabinets with ScopeReady package, to promote proper airflow through the cabinet | |
| 1.5 in. | |
| 14 in. | |
| 10 lb. | |
| Microscopes, purifier cell logic class II biosafety cabinets | |
| 57.8 cm | |
| Stainless Steel |