missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stand-Still™ Isolation Platform

Catalog No. p-3831151
Change view
Click to view available options
Dimensions (L x W x H):
18.75 x 12 x 1.5 in. (47.6 x 30.5 x 3.81 cm)
22.75 x 14 x 1.5 in. (57.8 x 35.6 x 3.81 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
16317149 18.75 x 12 x 1.5 in. (47.6 x 30.5 x 3.81 cm)
16317148 22.75 x 14 x 1.5 in. (57.8 x 35.6 x 3.81 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16317149 Supplier Labconco™ Supplier No. 4028200
Only null left

The Labconco Stand-Still™ Isolation Platform is used for supporting microscopes on Purifier™ Cell Logic™+ Biosafety Cabinets with Scope-Ready™ package.

  • Non-porous, autoclavable Type 304 stainless steel base with 1.5 in. (0.4cm) high isolation pads
  • Reduces vertical and horizontal vibrations up to threefold, allowing proper airflow through cabinet

Stand-Still XL Platform:
Requires use of Pure-Vu™ XL Seal 4027810 or 4027811 (Part Numbers)

Specifications

Product Type Vibration Isolation Platform
For Use With (Equipment) Microscopes, purifier cell logic class II biosafety cabinets
Dimensions (L x W x H) 18.75 x 12 x 1.5 in. (47.6 x 30.5 x 3.81 cm)
For Use With (Application) For supporting microscopes on Cell Logic Biosafety Cabinets with ScopeReady package, to promote proper airflow through the cabinet
Height (English) 1.5 in.
Autoclavable Autoclavable
Length (Metric) 47.6 cm
Weight (English) 8 lb.
Weight (Metric) 3.6 kg
Length (English) 18.75 in.
Height (Metric) 3.81 cm
Color Silver
Width (English) 12 in.
Width (Metric) 30.5 cm
Dimensions (L x W) 12 x 18.75 in.
Material Stainless Steel
Show More Show Less