missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Stainless-steel Work Surface for XPert™ Balance Enclosures
Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.
Supplier: Labconco™ 3975600
Description
- Stainless steel (Type 304) work surfaces
- No cupsink cutouts
- 1 in. deep front spill trough
Specifications
| 29 in. | |
| Work Surface | |
| Laboratory Enclosure Work | |
| 0.8 in. | |
| Front spill trough | |
| 77 kg | |
| 68 cm | |
| XPert™ balance enclosure | |
| Silver |
| 1 Year After Installation | |
| 26.7 in. | |
| 2 cm | |
| Without Cutout | |
| 72 in. | |
| 170 lb. | |
| 183 cm | |
| #3 | |
| Stainless Steel (304) |