missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Stainless-steel Work Surface for XPert™ Balance Enclosures

Catalog No. p-4361126
Change view
Click to view available options
Depth (English):
26.7 in.
35.5 in.
Length (English):
29 in.
35.5 in.
Width (English):
60 in.
72 in.
96 in.
Weight (English):
140 lb.
170 lb.
180 lb.
220 lb.
240 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English) Width (English) Weight (English)
10305197 26.7 in. 29 in. 60 in. 140 lb.
10305198 35.5 in. 35.5 in. 60 in. 180 lb.
10305201 26.7 in. 29 in. 96 in. 240 lb.
10305199 26.7 in. 29 in. 72 in. 170 lb.
10305200 35.5 in. 35.5 in. 72 in. 220 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10305197 Supplier Labconco™ Supplier No. 3975500
Only null left

Stainless-steel work Surface for XPert™ Balance Enclosure is available in various widths.

  • Stainless steel (Type 304) work surfaces
  • No cupsink cutouts
  • 1 in. deep front spill trough

Specifications

Product Type Work Surface
Color Silver
Finish #3
For Use With (Application) Laboratory Enclosure Work
Warranty 1 Year After Installation
Weight (Metric) 64 kg
For Use With (Equipment) XPert™ balance enclosure
Includes Front spill trough
Cut Style Without Cutout
Depth (Metric) 68 cm
Width (English) 60 in.
Length (English) 29 in.
Depth (English) 26.7 in.
Height (English) 0.8 in.
Height (Metric) 2 cm
Width (Metric) 152 cm
Weight (English) 140 lb.
Material Stainless Steel (304)
Show More Show Less