missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surfaces for 8ft. Protector™XStream
SpillStopper work surfaces are dished to contain spills
$14,933.36 - $16,513.54
Specifications
| For Use With (Equipment) | Protector XStream Fume Hood (96 in.) |
|---|---|
| Height (English) | 1.25 in. |
| Weight (English) | 250 lb. |
| Weight (Metric) | 113 Kg |
| Depth (English) | 36 in. |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
10369196
|
Labconco™
9503800 |
No Cupsink Cutout |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369197
|
Labconco™
9503810 |
Left Rear Cupsink Cutout |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369199
|
Labconco™
9503820 |
Left Side Cupsink Cutout |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369198
|
Labconco™
9503801 |
Right Rear Cupsink Cutout |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369202
|
Labconco™
9503822 |
Left and Right Side Cupsink Cutouts |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369200
|
Labconco™
9503802 |
Right Side Cupsink Cutout |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369201
|
Labconco™
9503811 |
Left and Right Rear Cupsink Cutouts |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Front edge has large radius to aerodynamically direct airflow in hood
- Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
- Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
- Service fixture and cup sink are sold separately
Specifications
| Protector XStream Fume Hood (96 in.) | |
| 250 lb. | |
| 36 in. | |
| 3.2 cm | |
| 243.8 cm | |
| Laboratory Fume Hood Work | |
| 3.2 cm |
| 1.25 in. | |
| 113 Kg | |
| 96 in. | |
| 91.4 cm | |
| SpillStopper Work Surface (8 ft.) | |
| 1.25 in. |