missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SpillStopper™ Work Surfaces for 8ft. Protector™XStream

Catalog No. 10369202
Change view
Click to view available options
Includes:
Left and Right Rear Cupsink Cutouts
Left and Right Side Cupsink Cutouts
Left Rear Cupsink Cutout
Left Side Cupsink Cutout
No Cupsink Cutout
Right Rear Cupsink Cutout
Right Side Cupsink Cutout
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
10369202 Left and Right Side Cupsink Cutouts
10369196 No Cupsink Cutout
10369197 Left Rear Cupsink Cutout
10369199 Left Side Cupsink Cutout
10369198 Right Rear Cupsink Cutout
10369200 Right Side Cupsink Cutout
10369201 Left and Right Rear Cupsink Cutouts
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 10369202 Supplier Labconco™ Supplier No. 9503822

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

SpillStopper work surfaces are dished to contain spills

  • Front edge has large radius to aerodynamically direct airflow in hood
  • Some surfaces have cutouts for surface-mounted service fixture and/or 3 x 6 in. cup sink
  • Flat work surfaces may also be coupled with adjustable height base stand to provide auxiliary workspace
  • Service fixture and cup sink are sold separately

Specifications

For Use With (Equipment) Protector XStream Fume Hood (96 in.)
Height (English) 1.25 in.
Weight (English) 250 lb.
Weight (Metric) 113 Kg
Depth (English) 36 in.
Width (English) 96 in.
Height (Metric) 3.2 cm
Includes Left and Right Side Cupsink Cutouts
Depth (Metric) 91.4 cm
Width (Metric) 243.8 cm
Product Type SpillStopper Work Surface (8 ft.)
For Use With (Application) Laboratory Fume Hood Work
Height Overall (English) 1.25 in.
Height Overall (Metric) 3.2 cm
Show More Show Less