missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ SpillStopper™ Work Surface for 6ft. Protector™XStream
Labconco SpillStopper™ Work Surface is dished and contoured to conform to the interior liner to contain spills.
$5,427.15 - $13,091.21
Specifications
| For Use With (Equipment) | Protector XStream Fume Hood (72 in.) |
|---|---|
| Product Type | Work Surface |
| Material | Epoxy Resin |
| For Use With (Application) | Laboratory Fume Hood Work |
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
|
10369189
|
Labconco™
9503600 |
No Cutouts |
Each for $5,427.15
|
|
|||||
|
10369193
|
Labconco™
9503602 |
Right Side |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369190
|
Labconco™
9503610 |
Left Rear |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369191
|
Labconco™
9503601 |
Right Rear |
Each for $5,739.80
|
|
|||||
|
10369192
|
Labconco™
9503620 |
Left Side |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
10369194
|
Labconco™
9503611 |
Left Rear, Right Rear |
Each for $6,212.78
|
|
|||||
|
10369195
|
Labconco™
9503622 |
Left Side, Right Rear |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Dished and contoured to conform to interior liner of Protector Laboratory Hoods
- Front edge with large radius to aerodynamically direct airflow in hood
- Pre-drilled holes for venting and plumbing passthroughs
- Includes left rear cupsink cutout
Specifications
| Protector XStream Fume Hood (72 in.) | |
| Work Surface | |
| Epoxy Resin | |
| Laboratory Fume Hood Work |