missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Rotor with Pear Shaped Flask for CentriVap™ Vacuum Concentrator
Rotors for use with 100ml pear-shaped flasks in CentriVap Concentrators.
$2983.27 - $4315.45
Specifications
| Color | Black |
|---|---|
| Material | Aluminum |
| Type | Concentrator Rotor |
| For Use With (Equipment) | CentriVap™ vacuum concentrator |
| Holds | 8 x 100 mL Pear Shaped Flasks |
| Catalog Number | Mfr. No. | Material (Coating) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material (Coating) | Price | Quantity | |||||
|
10-269-724
|
Labconco™
7553100 |
n.a. |
Each for $2,983.27
|
|
|||||
|
10-269-725
|
Labconco™
7553101 |
PTFE |
Each for $4,315.45
|
|
|||||
Description
Rotor for use with 100ml pear-shaped flasks. 8 holes. Made of PTFE-coated metal with polypropylene hub. Easily interchangeable.Specifications
| Black | |
| Concentrator Rotor | |
| 8 x 100 mL Pear Shaped Flasks | |
| 6 in. | |
| 11.4 in. | |
| 2.5 lb. |
| Aluminum | |
| CentriVap™ vacuum concentrator | |
| 100 mL | |
| 15.2 cm | |
| 28.95 cm | |
| 1.13 kg |