missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Rotor with Pear Shaped Flask for CentriVap™ Vacuum Concentrator

Catalog No. 10269724
Change view
Click to view available options
Material (Coating):
n.a.
PTFE
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Coating)
10269724 n.a.
10269725 PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10269724 Supplier Labconco™ Supplier No. 7553100

Rotors for use with 100ml pear-shaped flasks in CentriVap Concentrators.

Rotor for use with 100ml pear-shaped flasks. 8 holes. Made of anodized aluminum. Easily interchangeable.

Specifications

Color Black
Material Aluminum
Type Concentrator Rotor
For Use With (Equipment) CentriVap™ vacuum concentrator
Holds 8 x 100 mL Pear Shaped Flasks
Material (Coating) n.a.
Volume (Metric) 100 mL
Width (English) 6 in.
Width (Metric) 15.2 cm
Diameter (English) 11.4 in.
Diameter (Metric) 28.95 cm
Shipping Weight (English) 2.5 lb.
Shipping Weight (Metric) 1.13 kg
Show More Show Less