Learn More
Labconco™ RapidVap™ Vacuum Evaporation System
Alternative to traditional centrifugal evaporation methods evaporates using vortex motion, heat and vacuum
Specifications
| Certifications | ETL, ETL-C |
|---|---|
| Closure Material | Glass with Lexan Shield |
| Chamber Material | PTFE-coated Aluminum |
| Model | RapidVap |
| Temperature Range (Metric) | 100°C |
Requires: Vacuum pump, sample block and glassware. Select vacuum pump based on solvent type and possible temperature limitations. 115V models require 20A minimum circuit breaker; 230V models require 10A minimum circuit breaker.
| Catalog Number | Mfr. No. | Amperage | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Amperage | Includes | Price | Quantity & Availability | ||||
|
163171
|
Labconco™
7900000 |
7 A | RS232 link |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
1631719
|
Labconco™
7900002 |
8.6 A | Lid heater |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Processes up to 110 samples at once. Interchangeable aluminum sample blocks coated with PTFE. Hold tubes from 12mm O.D. to 600mL
Advanced vacuum function
- Microprocessor controls vacuum at preset level; Automatic vacuum release if power fails
- LCD shows vacuum level from 0 to 999mbar
- Rear-mounted vacuum connections: vacuum port, tubing clamps, lid heater receptacle, 30 in.L (76cm) 0.5 in. I.D. tubing for connection to accessory vacuum pump
Safety features
- Lexan™ shield on clear glass lid protects against glass implosion
- Dual lid clamps hold lid securely in place for vacuum-tight seal
- Phenol-free gasket provides complete sealing under vacuum
- PTFE-coated aluminum chamber
- Audible/visual alarm for end point detected by temperature sensors at heater and block
Optional Lid Heater
- 40w heater plugs into electrical receptacle on rear
- Eliminates fogging, increases visibility when evaporating water or other high-boiling-point solvents
Improved control panel
- Easy-to-read LCD display prompts operator to program desired parameters, and displays vortex speed by percentage, actual and set temperatures in °C, and total time remaining in minutes. Enter up to nine different protocols into memory for easy repetition of exact test parameters
Advanced heating system
- Contamination- and maintenance-free 1000-watt dry block heating system speeds evaporation rate by supplying a controlled amount of heat from ambient up to 100°C
- Heater and sample block move in tandem for more efficient heat transfer
- Alarm signals completion of run, allowing samples to be left unattended while evaporating to desired endpoint
Efficient operation
- Brushless DC motor ensures safe, maintenance-free operation and provides smooth, variable-speed power up to 1000rpm
- Produces no potentially dangerous sparks
Increased durability
- Systems may be used with broad range of strong chemicals
- Powder-coated, aluminum cabinet base with smooth, solvent-resistant acrylic/PVC thermoplastic upper housing
- Aluminum chamber with PTFE coating conducts heat efficiently and resists corrosion
- All mechanical components are isolated from chemical fumes and vapors for longer life
- Chemical-resistant glass lid provides visibility of samples and detaches for cleaning
- Two clamps hold lid securely in place
- Phenol-free gasket provides sealing without potential for phenol contamination
- RapidVap models with optional RS-232 link allow all front panel functions to be performed and monitored from a personal computer (not included)
Order Info
Includes 6.5 ft. (2.0m) three-wire cord with plug. Dimensions (lid closed): 18.4L x 20.7W x 13.5 in.H (46.7 x 52.6 x 34.3cm). Weight: 92 lb. (42kg); 230V models available; contact your Fisher Scientific Customer Service Representative for details.
Certifications
115V models are ETL and ETL-C listed. 230V models are CE marked.
Specifications
| ETL, ETL-C | |
| PTFE-coated Aluminum | |
| 100°C | |
| LCD | |
| 0 to 999mbar | |
| Brushless DC | |
| 1000rpm | |
| Vacuum Evaporator | |
| 20.7 in. | |
| 13.5 in. | |
| 18.4 in. | |
| 100 lb. | |
| 115 V 50/60 Hz | |
| 50/60 Hz |
| Glass with Lexan Shield | |
| RapidVap | |
| 4.5 to 450 mL | |
| PTFE-coated Aluminum | |
| 9 user set program | |
| Diaphragm or Rotary Vane | |
| 110.0 | |
| 1 Year | |
| 53 cm | |
| 34 cm | |
| 47 cm | |
| 45 kg | |
| 115 V |