missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ RapidVap™ Vacuum Evaporation System

Catalog No. 163171
Change view
Click to view available options
Amperage:
7 A
8.6 A
Includes:
Lid heater
RS232 link
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Includes
163171 7 A RS232 link
1631719 8.6 A Lid heater
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 163171 Supplier Labconco™ Supplier No. 7900000

Requires

Vacuum pump, sample block and glassware. Select vacuum pump based on solvent type and possible temperature limitations. 115V models require 20A minimum circuit breaker; 230V models require 10A minimum circuit breaker.

Alternative to traditional centrifugal evaporation methods evaporates using vortex motion, heat and vacuum

Processes up to 110 samples at once. Interchangeable aluminum sample blocks coated with PTFE. Hold tubes from 12mm O.D. to 600mL

Advanced vacuum function

  • Microprocessor controls vacuum at preset level; Automatic vacuum release if power fails
  • LCD shows vacuum level from 0 to 999mbar
  • Rear-mounted vacuum connections: vacuum port, tubing clamps, lid heater receptacle, 30 in.L (76cm) 0.5 in. I.D. tubing for connection to accessory vacuum pump

Safety features

  • Lexan™ shield on clear glass lid protects against glass implosion
  • Dual lid clamps hold lid securely in place for vacuum-tight seal
  • Phenol-free gasket provides complete sealing under vacuum
  • PTFE-coated aluminum chamber
  • Audible/visual alarm for end point detected by temperature sensors at heater and block

Optional Lid Heater

  • 40w heater plugs into electrical receptacle on rear
  • Eliminates fogging, increases visibility when evaporating water or other high-boiling-point solvents

Improved control panel

  • Easy-to-read LCD display prompts operator to program desired parameters, and displays vortex speed by percentage, actual and set temperatures in °C, and total time remaining in minutes. Enter up to nine different protocols into memory for easy repetition of exact test parameters

Advanced heating system

  • Contamination- and maintenance-free 1000-watt dry block heating system speeds evaporation rate by supplying a controlled amount of heat from ambient up to 100°C
  • Heater and sample block move in tandem for more efficient heat transfer
  • Alarm signals completion of run, allowing samples to be left unattended while evaporating to desired endpoint

Efficient operation

  • Brushless DC motor ensures safe, maintenance-free operation and provides smooth, variable-speed power up to 1000rpm
  • Produces no potentially dangerous sparks

Increased durability

  • Systems may be used with broad range of strong chemicals
  • Powder-coated, aluminum cabinet base with smooth, solvent-resistant acrylic/PVC thermoplastic upper housing
  • Aluminum chamber with PTFE coating conducts heat efficiently and resists corrosion
  • All mechanical components are isolated from chemical fumes and vapors for longer life
  • Chemical-resistant glass lid provides visibility of samples and detaches for cleaning
  • Two clamps hold lid securely in place
  • Phenol-free gasket provides sealing without potential for phenol contamination
  • RapidVap models with optional RS-232 link allow all front panel functions to be performed and monitored from a personal computer (not included)

Order Info

Includes 6.5 ft. (2.0m) three-wire cord with plug. Dimensions (lid closed): 18.4L x 20.7W x 13.5 in.H (46.7 x 52.6 x 34.3cm). Weight: 92 lb. (42kg); 230V models available; contact your Fisher Scientific Customer Service Representative for details.

Certifications

115V models are ETL and ETL-C listed. 230V models are CE marked.

Specifications

Certifications ETL, ETL-C
Closure Material Glass with Lexan Shield
Chamber Material PTFE-coated Aluminum
Model RapidVap
Temperature Range (Metric) 100°C
Volume (Metric) 4.5 to 450 mL
Display LCD
Includes RS232 link
Material PTFE-coated Aluminum
Max. Vacuum 0 to 999mbar
Memory 9 user set program
Motor Type Brushless DC
Pump Type Diaphragm or Rotary Vane
Speed 1000rpm
Total Count 110.0
Type Vacuum Evaporator
Warranty 1 Year
Width (English) 20.7 in.
Width (Metric) 53 cm
Height (English) 13.5 in.
Height (Metric) 34 cm
Depth (English) 18.4 in.
Depth (Metric) 47 cm
Weight (English) 100 lb.
Weight (Metric) 45 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Amperage 7 A
Frequency 50/60 Hz
Show More Show Less