missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 10 ft. Width
Suitable for general chemistry applications and accommodates oversized apparatus
$53941.23 - $59644.05
Specifications
| Product Type | Horizontal Sash Fume Hood |
|---|---|
| Coating | Powder |
| Lighting Type | LED |
| Material | Polyester |
| Amperage | 10 A |
| Catalog Number | Mfr. No. | Depth (Metric) | Weight (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (Metric) | Weight (Metric) | Price | Quantity | ||||
|
11-201-6002
|
Labconco™
112016002 |
95.8 cm | 458.1 kg |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
11-202-6002
|
Labconco™
112026002 |
111 cm | 471.7 kg |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
11-203-6002
|
Labconco™
112036002 |
141.5 cm | 485.3 kg |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- By-pass airflow design
- Dry powder, glacier white epoxy-coated steel exterior
- Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
- Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
- Pre-wired light and blower switches for 115V, 60Hz operation
- Tempered safety glass horizontal-sliding sashes with epoxy-coated aluminum frames and sash tracks
- Factory prepared for up to eight service fixtures including two gooseneck faucets
- Factory prepared for up to four electrical duplex receptacles
- Shipped in multiple sections, top and bottom
- Epoxy-coated, stainless-steel 12.81 in. ID exhaust connection(s)
- ETL listed
- LED lighting
- SEFA 1-2014 (Laboratory Fume Hoods)
- NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
- ASTM E84-14 Surface Burning Characteristics of Building Materials
- ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
- ANSI Z9.5-2012 (Laboratory Ventilation)
- UL 3101-1/61010-1
- CAN/CSA C22.2 No. 1010.1
- UL 1805
Specifications
| Horizontal Sash Fume Hood | |
| LED | |
| 10 A | |
| 241.3 cm | |
| 2 Service fixtures, 2 GFCI duplexes | |
| 115 V | |
| 304.8 cm |
| Powder | |
| Polyester | |
| 95 in. | |
| 60 Hz | |
| Domestic | |
| 120 in. |