missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ XL Floor-Mounted Fume Hoods: 10 ft. Width
Description
- By-pass airflow design
- Dry powder, glacier white epoxy-coated steel exterior
- Chemical-resistant molded composite panel liner and adjustable upper and lower baffles with flame spread less than 25 per ASTM E-84
- Removable front and side panels and exterior and interior service access panels for access to plumbing and electrical wiring
- Pre-wired light and blower switches for 115V, 60Hz operation
- Tempered safety glass horizontal-sliding sashes with epoxy-coated aluminum frames and sash tracks
- Factory prepared for up to eight service fixtures including two gooseneck faucets
- Factory prepared for up to four electrical duplex receptacles
- Shipped in multiple sections, top and bottom
- Epoxy-coated, stainless-steel 12.81 in. ID exhaust connection(s)
- ETL listed
- LED lighting
- SEFA 1-2014 (Laboratory Fume Hoods)
- NFPA 45-2011 (Fire Protection for Laboratories Using Chemicals) section 6-1 through 6-14
- ASTM E84-14 Surface Burning Characteristics of Building Materials
- ASHRAE 110-95 (Method of Testing Performance of Laboratory Fume Hoods)
- ANSI Z9.5-2012 (Laboratory Ventilation)
- UL 3101-1/61010-1
- CAN/CSA C22.2 No. 1010.1
- UL 1805
Specifications
Specifications
| Product Type | Horizontal Sash Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | Polyester |
| Amperage | 10 A |
| Depth (English) | 37.7 in. |
| Depth (Metric) | 95.8 cm |
| Dimensions (L x W x H) | 120 x 37.7 x 96 in. |
| Height (English) | 95 in. |
| Height (Metric) | 241.3 cm |
| Show More |