missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Workstation
Ensure extra protection in special purpose labs. The Labconco Protector™ Workstation is specifically designed for use by pathologists and histotechnologists.
Supplier: Labconco™ 3930001
Requires : Models with built-in blower require carbon filters (16-108-303 or 16-108-304, available separately). Models without built-in blower require remote blower (static pressure loss 0.06–0.16 in. ).
Description
- Hinged sash of 0.25 in. thick (6.3mm) safety glass provides 8 in. (20.3cm) work opening and swings up to 20 in. (50.8cm) for loading or cleaning
- Foil with Clean-Sweep™ openings directs air for efficient fume removal
- Baffled, stainless-steel rear baffle captures fumes and houses filters (when applicable)
- 30w fluorescent lighting
- Rear electrical receptacle
- Side walls are 0.25 in. thick (6.3mm) safety glass
- Frame and rear plenum are powder-coated aluminum and steel
- Base stand and work surface are sold separately
With Built-in Blower
- Exhaust volume 150 to 250cfm (60 to 1000fpm face velocity)
- Returns clean, filtered air back into room
- Blower speed control
- Designed for use with two carbon filters (not included)
Without Blower
- Returns clean, filtered air back into room when connected to a FilterMate™ portable exhauster
- Can also be connected to an external duct system with a remote blower
- 2L x 10 in.W (5.1 x 25.4cm) exhaust openings on top and bottom for FilterMate Portable Exhauster or connection to duct system
Order Info
Dimensions: 29D x 48W x 25.7 in. H (73.7 x 121.9 x 65.3cm). For 115V 60Hz, 10A.
Specifications
| Workstation | |
| 25.7 in. | |
| 48 in. | |
| 100 lb. | |
| 115 V | |
| 122 cm | |
| ANSI Z9.5, CAN/CSA C22.2, ASHRAE 110, SEFA 1, UL | |
| Epoxy-coated Aluminum and Steel |
| 29 in. | |
| Without Blower | |
| 45 kg | |
| 74 cm | |
| 0.41666666667 | |
| 60 Hz | |
| White |