missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Workstation

Catalog No. 16108294
Change view
Click to view available options
Weight (Metric):
45 kg
54 kg
Includes:
Blower
Without Blower
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric) Includes
16108294 54 kg Blower
16108295 45 kg Without Blower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16108294 Supplier Labconco™ Supplier No. 3930000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Includes the workstation (upper segment of what is seen in the photo) only. The base stand and work surface must be ordered separately. For stand, see Cat. No. 3746702. Work surface with sink is 6942003; without sink is 3908402.

Requires

Models with built-in blower require carbon filters (16-108-303 or 16-108-304, available separately). Models without built-in blower require remote blower (static pressure loss 0.06–0.16 in. ).

Ensure extra protection in special purpose labs. The Labconco Protector™ Workstation is specifically designed for use by pathologists and histotechnologists.

  • Hinged sash of 0.25 in. thick (6.3mm) safety glass provides 8 in. (20.3cm) work opening and swings up to 20 in. (50.8cm) for loading or cleaning
  • Foil with Clean-Sweep™ openings directs air for efficient fume removal
  • Baffled, stainless-steel rear baffle captures fumes and houses filters (when applicable)
  • 30w fluorescent lighting
  • Rear electrical receptacle
  • Side walls are 0.25 in. thick (6.3mm) safety glass
  • Frame and rear plenum are powder-coated aluminum and steel
  • Base stand and work surface are sold separately

With Built-in Blower

  • Exhaust volume 150 to 250cfm (60 to 1000fpm face velocity)
  • Returns clean, filtered air back into room
  • Blower speed control
  • Designed for use with two carbon filters (not included)

Without Blower

  • Returns clean, filtered air back into room when connected to a FilterMate™ portable exhauster
  • Can also be connected to an external duct system with a remote blower
  • 2L x 10 in.W (5.1 x 25.4cm) exhaust openings on top and bottom for FilterMate Portable Exhauster or connection to duct system

Order Info

Dimensions: 29D x 48W x 25.7 in. H (73.7 x 121.9 x 65.3cm). For 115V 60Hz, 10A.

Specifications

Product Type Workstation
Amperage 0.41666666667
Color White
Width (Metric) 122 cm
Depth (Metric) 74 cm
Depth (English) 29 in.
Width (English) 48 in.
Includes Blower
Weight (Metric) 54 kg
Weight (English) 120 lb.
Hertz 60 Hz
Height (English) 25.7 in.
Voltage 115 V
Certifications/Compliance ANSI Z9.5, CAN/CSA C22.2, ASHRAE 110, SEFA 1, UL
Material Epoxy-coated Aluminum and Steel
Show More Show Less