missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Double Controlled Atmosphere Glove Boxes, Auto Pressure Control
Provides leak-tight environment for work with contamination sensitive materials
$131,718.41
Specifications
| Product Type | Glove Box |
|---|---|
| Lighting Type | Fluorescent (2 x 25 W) |
| Material | Stainless Steel |
| Amperage | 10 A |
| Depth (English) | 34.4 in. |
| Catalog Number | Mfr. No. | Certifications/Compliance | Plug Type | Voltage | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Certifications/Compliance | Plug Type | Voltage | Price | Quantity & Availability | |||
|
16200441
|
Labconco™
5080112 |
CE | North America Plug | 100/115 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Stainless steel-lined glove boxes have ultralow oxygen permeation rates (<0.16 ppm/min)
- Evacuation and filling cycles are automated and monitored
- The controller regulates vacuum/pressure between -5 and +5 water gauge in the main chamber and between 0 and -29.5 inches mercury in the transfer chamber
- An audible alarm sounds when pressure/vacuum level is outside set limits
- The LCD displays main and transfer chamber pressure
- Three-position foot pedal provides hands-free control: increase gas/fill, off, and evacuate/decrease gas
- Input/output port provides connection to optional AtmosPure Re-Gen Gas Purifier
Specifications
| Glove Box | |
| Stainless Steel | |
| 34.4 in. | |
| LCD | |
| AtmosPure™ Re-Gen gas purifier | |
| 116.1 cm | |
| 4 | |
| 1300 lb. | |
| 108.9 in. | |
| 276.6 cm |
| Fluorescent (2 x 25 W) | |
| 10 A | |
| 87.4 cm | |
| Controlled atmosphere sensitive materials | |
| 45.7 in. | |
| 50/60 Hz | |
| 1 Year | |
| 590 kg | |
| 81.84 in. | |
| 207.7 cm |