missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Protector™ Stainless-Steel Controlled Atmosphere Glove Boxes
Provides leak-tight environment for work with contamination sensitive materials.
$58,298.41 - $116,300.55
Specifications
| Product Type | Glove Box |
|---|---|
| Lighting Type | Fluorescent (2 x 25 W) |
| Material | Stainless Steel |
| Amperage | 10 A |
| Depth (English) | 34.4 in. |
Requires: Supporting base, inert gas for filling, vacuum pump for evacuating
| Catalog Number | Mfr. No. | Certifications/Compliance | Plug Type | Weight (Metric) | Voltage | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Certifications/Compliance | Plug Type | Weight (Metric) | Voltage | Price | Quantity & Availability | ||
|
16200426
|
Labconco™
5060112 |
UL, ETL, CAN/CSA | North America Plug | 590 kg | 100/115 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
16200421
|
Labconco™
5060110 |
UL, ETL, CAN/CSA | North America Plug | 295 kg | 100/115 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
16200425
|
Labconco™
5060145 |
UL, ETL, CAN/CSA | North America Plug | 295 kg | 208/230 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
16200430
|
Labconco™
5060147 |
UL, ETL, CAN/CSA | North America Plug | 590 kg | 208/230 V |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Type 304 stainless steel liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
- Dry-powder epoxy-coated steel exterior has superior corrosion resistance
- Clear acrylic inner and outer transfer chamber doors
- Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
- Four inlet/outlet valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
- Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
- Maintains oxygen levels as low as 0.2ppm and moisture levels as low as 1 ppm
- Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.16ppm/min.)
- Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
- Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge
- Fluorescent illumination of 80 footcandles for bright interior
- Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
- Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
- Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
- Large laminated safety glass 0.75 in. thick viewing window
- Inner and outer pivoting stainless-steel transfer chamber doors, counterbalanced and equipped with quick-latches
Certifications
CE Conformity marking (International models), ETL-listed (North America Models)
Warranty
One-year warranty on parts and labor.
Specifications
| Glove Box | |
| Stainless Steel | |
| 34.4 in. | |
| LCD | |
| AtmosPure™ Re-Gen gas purifier | |
| 116.1 cm | |
| 2 x 25 Watt Fluorescent Bulbs |
| Fluorescent (2 x 25 W) | |
| 10 A | |
| 87.4 cm | |
| Controlled atmosphere sensitive materials | |
| 45.7 in. | |
| 50/60 Hz | |
| 1 Year |