missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Stainless-Steel Controlled Atmosphere Glove Boxes

Catalog No. 16200421
Change view
Click to view available options
Certifications/Compliance:
UL, ETL, CAN/CSA
Plug Type:
North America Plug
Weight (Metric):
295 kg
590 kg
Voltage:
100/115 V
208/230 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Plug Type Weight (Metric) Voltage
16200421 UL, ETL, CAN/CSA North America Plug 295 kg 100/115 V
16200426 UL, ETL, CAN/CSA North America Plug 590 kg 100/115 V
16200425 UL, ETL, CAN/CSA North America Plug 295 kg 208/230 V
16200430 UL, ETL, CAN/CSA North America Plug 590 kg 208/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16200421 Supplier Labconco™ Supplier No. 5060110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Supporting base, inert gas for filling, vacuum pump for evacuating

Provides leak-tight environment for work with contamination sensitive materials.

  • Type 304 stainless steel liner provides a smooth, durable surface that resists chemical corrosion and simplifies cleaning
  • Dry-powder epoxy-coated steel exterior has superior corrosion resistance
  • Clear acrylic inner and outer transfer chamber doors
  • Two 8 in. ID, epoxy-coated aluminum, double-grooved glove ports with neoprene gaskets
  • Four inlet/outlet valves, two on the main chamber and two on the transfer chamber for evacuating and filling the chambers
  • Two 0.75 in. O.D. rear-mounted inlet and outlet compression fittings for easy connection to optional AtmosPure™ Re-Gen Gas Purifier
  • Maintains oxygen levels as low as 0.2ppm and moisture levels as low as 1 ppm
  • Exceeds Class I atmosphere containment conditions for low oxygen permeation per ISO 10648-2 (<0.16ppm/min.)
  • Main and transfer chamber analog pressure gauges to monitor pressure levels inside the box
  • Factory-installed, rear-mounted stainless-steel pressure relief bubbler at ±6 in. of water gauge
  • Fluorescent illumination of 80 footcandles for bright interior
  • Interior, left-hand side, wall-mounted pass-through with plug allows for on-site installation of an optional electrical receptacle or optional pass-through port
  • Interior right-hand side wall-mounted electrical receptacle with 10A maximum circuit load
  • Pair of Neoprene gloves, 30 in. long, are impermeable to water vapor, gases and toxic chemicals
  • Large laminated safety glass 0.75 in. thick viewing window
  • Inner and outer pivoting stainless-steel transfer chamber doors, counterbalanced and equipped with quick-latches

Certifications

CE Conformity marking (International models), ETL-listed (North America Models)

Warranty

One-year warranty on parts and labor.

Specifications

Product Type Glove Box
Lighting Type Fluorescent (2 x 25 W)
Material Stainless Steel
Amperage 10 A
Certifications/Compliance UL, ETL, CAN/CSA
Depth (English) 34.4 in.
Depth (Metric) 87.4 cm
Display LCD
For Use With (Application) Controlled atmosphere sensitive materials
For Use With (Equipment) AtmosPure™ Re-Gen gas purifier
Height (English) 45.7 in.
Height (Metric) 116.1 cm
Hertz 50/60 Hz
Includes 2 x 25 Watt Fluorescent Bulbs
Plug Type North America Plug
Ports 2
Voltage 100/115 V
Warranty 1 Year
Weight (English) 650 lb.
Weight (Metric) 295 kg
Width (English) 63.5 in.
Width (English) Interior 35 in.
Width (Metric) 161.3 cm
Width (Metric) Interior 88.9 cm
Show More Show Less