missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Paper Liners for Forensic Enclosures

Catalog No. 10359259
Change view
Click to view available options
For Use With (Equipment):
3 ft. Cabinet
4 ft. Cabinet
5 ft. Cabinet
Includes:
100 Sheets
25 Sheets
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Includes
10359259 5 ft. Cabinet 100 Sheets
09682729 3 ft. Cabinet 100 Sheets
10359257 4 ft. Cabinet 100 Sheets
10359256 4 ft. Cabinet 25 Sheets
10359258 5 ft. Cabinet 25 Sheets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10359259 Supplier Labconco™ Supplier No. 3894202
Only null left

Paper liners for use inside Protector Evidence Drying Cabinets.

Paper Liners for use with Labconco Protector Evidence Drying Cabinets. White paper is pre-cut to fit the floor of the cabinet to collect material that may fall from evidence. Paper is polyethylene coated on one side.

Specifications

For Use With (Equipment) 5 ft. Cabinet
Weight (English) 3 lb.
Weight (Metric) 1.4 Kg
Includes 100 Sheets
Dimensions 13 x 11 x 7 in.
Product Type Liner
For Use With (Application) Collect Material that may Fall from Evidence