missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Paper Liners for Forensic Enclosures
Description
Paper Liners for use with Labconco Protector Evidence Drying Cabinets. White paper is pre-cut to fit the floor of the cabinet to collect material that may fall from evidence. Paper is polyethylene coated on one side.
Specifications
Specifications
| For Use With (Equipment) | 3 ft. Cabinet |
| Weight (English) | 11 lb. |
| Weight (Metric) | 5 Kg |
| Includes | 100 Sheets |
| Dimensions | 34 x 27 x 2 in. |
| Product Type | Liner |
| For Use With (Application) | Collect Material that may Fall from Evidence |